Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Instrument Air, 4287-A
Mfr # 4287-A
Zoro # G2906088
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Instrument Air
- Height 13/16 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4287-A
- Zoro # G2906088
- UPC # 754473565732
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Instrument Air, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTS LICENSING SOLUTIONS BOOT TRAY BLACK 15x30"" (58779)
- SUPERIOR PARTS 9.5 x 3.5 Inch Brown Cardboard Repair Tag, PK 50 (RP1082)
- TUFTILE ADA Warning Pad, Yellow, 5ft Lx2 (TT2460-SA-YEL-1)
- BIOSOFT Not Applicable Disposable Foam Earplugs, Bullet Shape, 32 dB, Blue, 100 PK (BSF-D)
- BRADY Pipe Marker, Cold Water Supply, PK5 (7057-4-PK)
- BRADY Arrow Tape, Black/Green, 1 In. W, 91412 (91412)
- BRADY Banding Tape, White, 1 In. W (91429)
- BRADY Pipe Mrkr, Tower Water Return, 3/4 to1-3/8 (4143-A)
- BRADY Pipe Marker, PK5, 7271-3C-PK (7271-3C-PK)
- BRADY Pipe Marker, Ammonia, Yel, 2-1/2 to7-7/8 In (7014-1)
- NMC Caustic Soda B/Y, H4013 (H4013)
- Brady Pipe Markers, Arrow, and Banding Tape