Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Inlet, Yellow, 3/4 to 2-3/8 In
Mfr # 7165-4
Zoro # G4910412
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Inlet
- Height 1 1/8 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7165-4
- Zoro # G4910412
- UPC # 754473877057
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Length | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Inlet, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant, 5 gal., Gray (FIREDAM200-5G)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Black, Small (205B-21S)
- MILWAUKEE TOOL Gloves, Work, Nitrile Dipped, Red, Large (48-22-8902)
- TCP LED, Emergency Light, White Housing SQ (LEDWEL)
- BRADY Pipe Marker, Nitrogen, Grn, 1/2 to 1-3/8 In (5728-O)
- BRADY Pipe Mrkr, Liquid Nitrogen, 2-1/2to3-7/8In (4227-C)
- BRADY Pipe Marker, Domestic Cold Water Supply, 4050-A (4050-A)
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-3C-PK (7227-3C-PK)
- BRADY Pipe Marker, Direction Arrow, White, 76506 (76506)
- BRADY Pipe Marker, Non-Potable Water, PK5, 7203-3C-PK (7203-3C-PK)
- BRADY Pipe Marker, Vent, 5855-II (5855-II)
- Brady Pipe Markers, Arrow, and Banding Tape