Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Industrial Water, PK5
Mfr # 7163-4-PK
Zoro # G402594470
original price:
$11.05
15% off
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Green
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7163-4-PK
- Zoro # G402594470
- UPC # 888434579565
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Industrial Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 488 Rotating Large Electrical Plug Lockout For 220-550 Volt Plugs, (488)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Orange (19923)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, 2XL (101618-410 2XL REG)
- LITHONIA LIGHTING Ext Sign, Alum, Black, 11 3/8in, 2W (LE S 1 R EL N)
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176224 (176224)
- BRADY Pipe Marker, Chemical Feed, 5808-O (5808-O)
- BRADY Pipe Marker, Arrow, 1 In.H, 20489 (20489)
- BRADY Pipe Marker, Adhesive, White, Vent, PK5, 7296-4-PK (7296-4-PK)
- BRADY Brady® 91423 Pipe Marker Arrow Tape, Vinyl, 2"W x 30 Yds., Blue/White (91423)
- BRADY Pipe Marker, Tower Water Supply, PK5, 7287-4-PK (7287-4-PK)
- NMC Non-Potable Water B/Y, A4076 (A4076)
- Brady Pipe Markers, Arrow, and Banding Tape