Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Hydrogen, Yel, 3/4 to 1-3/8 In
Mfr # 4086-A
Zoro # G4909037
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Hydrogen
- Height 13/16 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4086-A
- Zoro # G4909037
- UPC # 754473416034
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Length | 13/16 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Hydrogen, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Composite Sheet, 28 x 16 In. (CS-195+16X28-BOX*)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (QHR4-YELLOW)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-10)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 7, PR (96-002)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7015-1HV-PK (7015-1HV-PK)
- BRADY Pipe Mkr, Tower Water Return, 1-1/2to2-3/8 (4143-B)
- BRADY Pipe Marker, , High Pressure Nitrogen, PK5, 7140-3C-PK (7140-3C-PK)
- BRADY Pipe Mrkr, Cooling Water, 1-1/2to2-3/8 In, 4042-B (4042-B)
- BRADY Pipe Marker, Plant Air, Bl, 1-1/2to2-3/8 In (4353-B)
- BRADY Pipe Marker, Not Applicable, No Legend, PK5, 7025-4-PK (7025-4-PK)
- BRADY Pipe Marker, (Blank Label), 5603-II (5603-II)
- Brady Pipe Markers, Arrow, and Banding Tape