Shop All Pipe Markers, Arrow, and Banding Tape
This Product is Discontinued
Brady
Pipe Marker, Hydrogen Sulfide (Discontinued)
Mfr # 7384-4
Zoro # G2908851
This Product is Discontinued
Key Features
- Pipe Marker Subject Matter Acids & Bases
- Legend Hydrogen Sulfide
- Height 1 1/8 in
- Background Color Orange
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7384-4
- Zoro # G2908851
- UPC # 754473675806
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Length | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrogen Sulfide, Legend Text Color Black, Character Height 3/4 in, Background Color Orange, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.