Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Hydraulic Line, PK5
Mfr # 7153-4-PK
Zoro # G102594572
product price: $10.19
/pk 5, $2.04/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Yellow
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Adhesive Style Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7153-4-PK
- Zoro # G102594572
- UPC # 888434576007
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydraulic Line, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class1 Orange/Red, L/XL (53YK36)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1511-RA_14X10 (U5-1511-RA_14X10)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 25ft Rolls - Dark Gray (03-166)
- CONDOR Abrasion Resistance Knit Glove, Cotton, PR (9XW97)
- BRADY Pipe Marker, Adhesive, White, Vacuum, PK5, 7292-4-PK (7292-4-PK)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Blue (91427)
- BRADY Pipe Marker, , High Pressure Nitrogen, PK5, 7140-3C-PK (7140-3C-PK)
- BRADY Pipe Marker, Black, Tank Drain, PK5, 8809-1HV-PK (8809-1HV-PK)
- BRADY Pipe Marker, PK5, 7191-1-PK (7191-1-PK)
- BRADY Pipe Mkr, Domestic Hot Water, 2-1/2to7-7/8, 7087-1 (7087-1)
- BRADY Pipe Marker, Arrow - Single, Y, 6 In orGrtr (93390)
- Brady Pipe Markers, Arrow, and Banding Tape