Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Hvac Return
Mfr # 7379-1
Zoro # G1830319
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Hvac Return
- Height 2 1/4 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7379-1
- Zoro # G1830319
- UPC # 754473675189
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend HVAC Return, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, L/XL (53YN58)
- CONDOR Cut Resistant Sleeve, 10 In. (4BC20)
- MCR SAFETY Safety Glasses, Gray Scratch Resistant (CL4H10G)
- JJ KELLER Vehicle Height 12 ft., 6" Reverse Sign (8001228)
- BRADY Pipe Marker, Black, Caustic Soda, PK5, 7340-3C-PK (7340-3C-PK)
- BRADY Pipe Mkr, Tower Water Return, 1-1/2to2-3/8 (4143-B)
- BRADY Pipe Marker, White, Clean Dry Air, PK5 (91915-PK)
- BRADY Low-Halide Pipe Tape, Gray, 100 ft. L, B30C-4000-569-GY (B30C-4000-569-GY)
- BRADY Pipe Marker, Black, Low Pressure Gas, PK5, 7176-1-PK (7176-1-PK)
- BRADY Pipe Mkr, Domestic Hot Water, 2-1/2to3-7/8, 4051-C (4051-C)
- BRADY Pipe Marker, 4 1/4 in H, 32 in W (59918)
- Brady Pipe Markers, Arrow, and Banding Tape