Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Hot, Yellow, 1-1/2 to 2-3/8 In
Mfr # 4197-B
Zoro # G2293755
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend Hot
- Height 7/8 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4197-B
- Zoro # G2293755
- UPC # 754473517694
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 7/8 in |
Width | 7/8 in |
Character Height | 3/4 in |
Roll Length | 7/8 in |
Roll Width | 7/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Hot, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, PPE Stored Here With Symbol, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-NS-P-1014-L-17776)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, Medium (LUX-TJR-YM)
- NOTCH EQUIPMENT Notch Gaff Guardian II (39963)
- CONDOR Blank Sign, 24" W, 18" H, No Text, Aluminum, White (486U13)
- BRADY Pipe Marker, HOT Water Return, PK5, 7148-4-PK (7148-4-PK)
- BRADY Pipe Marker, Adhesive, Black, Hydrogen, PK5, 7157-4-PK (7157-4-PK)
- BRADY Pipe Marker, Natural Gas, 1 In.H (20449)
- BRADY Pipe Marker, PK5, 7179-1HV-PK (7179-1HV-PK)
- BRADY Pipe Marker, White, Nitrous Oxide, PK5, 87746-PK (87746-PK)
- BRADY Reflective Banding Tape, 30 ft. L, Vinyl, 105974 (105974)
- BRADY Pipe Marker, Steam, 2 In.H (73929)
- Brady Pipe Markers, Arrow, and Banding Tape