Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Hot Water, Y, 2-1/2 to3-7/8 In
Mfr # 4079-C
Zoro # G0104562
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Hot Water
- Height 2 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 4079-C
- Zoro # G0104562
- UPC # 754473416942
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 2 in |
Length | 2 in |
Character Height | 1 1/4 in |
Roll Length | 2 in |
Roll Width | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Hot Water, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETRA ROC INC Petra Roc Waterproof Reflective Leggings Quick Closure, ANSI Class E, Hi-Viz Orange, OSFA, OOG-CE (OOG-CE)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-S)
- RED KAP Mens Black Workpant (PT10BK 62 30)
- TILLMAN Green Jacket size (6230WCL)
- BRADY Pipe Marker, Oxygen, Grn, 1-1/2 to 2-3/8 In (4106-B)
- BRADY Pipe Marker, Adhesive, White, Vent, PK5, 7296-4-PK (7296-4-PK)
- BRADY Pipe Marker, Hot Water Supply, PK5, 7149-1-PK (7149-1-PK)
- BRADY Pipe Mrkr, Domestic Cold Water, 1/2to1-3/8 (5673-O)
- BRADY Arrow Tape, Vinyl, 4 in W x 90 ft. L, Adhesive Mounting, White/Blue (91289)
- BRADY Pipe Marker, PK5, 7047-1-PK (7047-1-PK)
- BRADY Pipe Marker, Compressed Air, 1/2to1-3/8 In (5661-O)
- Brady Pipe Markers, Arrow, and Banding Tape