Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Hot Water, Wht Leg., 1inHx8inW
Mfr # 109221
Zoro # G9394305
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Hot Water
- Height 1 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 109221
- Zoro # G9394305
- UPC # 754473674533
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 8 in |
Length | 8 in |
Roll Length | 1 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water, Legend Text Color White, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 12 (XAN9P/8080AP536-12)
- CARHARTT Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 9M)
- DUPONT Hooded Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB127SBULG002500)
- DICKIES Rlxd Ft Icon Graphic Fleece Sweatshirt (TW45ABK L)
- BRADY Arrow Tape, Black/White, 4 In. W, 91409 (91409)
- BRADY Pipe Marker, Domestic Cold Water, 1 In.H (20425)
- BRADY Pipe Marker, Adhesive, White, Brine, PK5, 7036-4-PK (7036-4-PK)
- BRADY Ammonia Pipe Marker, HSS, 8In and Above, 90448 (90448)
- BRADY Pipe Marker, Vent, Yellow, 3/4 to 1-3/8 In (4148-A)
- BRADY Pipe Mrkr, Fuel Oil Return, 1-1/2to2-3/8In, 4064-B (4064-B)
- INCOM Arrow Tape, White/Red, 1 In. W (PMA154)
- Brady Pipe Markers, Arrow, and Banding Tape