Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Hot Water Supply, PK5, 7149-3C-PK
Mfr # 7149-3C-PK
Zoro # G602594393
product price: $10.69
/pk 5, $2.14/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Pipe Marker Mounting Style Adhesive Pipe Marker
- Legend Text Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7149-3C-PK
- Zoro # G602594393
- UPC # 888434577899
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Character Height | 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Supply, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA CAREFUL, 10" Height, Decal, Portrait, Crush Hazard Keep Clear (OS-BC-D-710-V-10105)
- BRADY Brady BMP21 Series Self-Laminating Vinyl Wire & Cable Labels, 1-1-2inW X 7'L, Blk-Wht, (M21-1500-427)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powdered, S, 100 PK, Light Blue (7005S)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size M (8) (99-1-9770-8)
- BRADY Pipe Marker, Fuel Oil, 2 In.H (73892)
- BRADY Pipe Marker, Hot Water Recirculation, PK5 (7147-1-PK)
- BRADY Pipe Marker, White, Natural Gas, PK5, 7395-4-PK (7395-4-PK)
- BRADY Pipe Marker, Sanitary Waste, 3/4to2-3/8 In, 7406-4 (7406-4)
- BRADY Pipe Marker, White, Roof Drain, PK5, 7247-4-PK (7247-4-PK)
- BRADY Pipe Marker, White, Aire Comprimido, PK5, 83501-PK (83501-PK)
- BRADY Pipe Marker, Waste Water, PK5 (7302-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape