Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Hot Water Supply, PK5, 7149-1-PK
Mfr # 7149-1-PK
Zoro # G102594619
product price: $11.15
/pk 5, $2.23/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Pipe Marker Package Type Card
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7149-1-PK
- Zoro # G102594619
- UPC # 888434580288
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Supply, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Hydrogen Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0429-RD_14X10)
- HONEYWELL SERVUS Knee Boots, Size 13, 15" H, Olive, Plain, PR (75120/13)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- ZORO SELECT Tape, Caution, 3 x 300, 3Mil (J43300)
- BRADY Pipe Marker, Hot Water Supply, PK5 (7377-1-PK)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Blue (91423)
- BRADY Pipe Marker, Black, Hydraulic Oil, PK5, 8790-1-PK (8790-1-PK)
- BRADY Pipe Marker, PK5, 7270-3C-PK (7270-3C-PK)
- BRADY Pipe Marker, PK5, 7065-4-PK (7065-4-PK)
- BRADY Pipe Markr, Air Return, Bl, 2-1/2to7-7/8 In (7008-1)
- NMC Drain Pressure Sensitive, Pk25, C1287Y (C1287Y)
- Brady Pipe Markers, Arrow, and Banding Tape