Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Hot Water Suppl8 In or Grtr
Mfr # 7149-1HV
Zoro # G0108516
$3.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Hot Water Supply
- Height 4 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7149-1HV
- Zoro # G0108516
- UPC # 754473919962
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Length | 24 in |
Character Height | 3 1/2 in |
Roll Length | 4 in |
Roll Width | 24 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Supply, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Anytime Sign, 18" x 12, T1-2903-EG_12x18 (T1-2903-EG_12x18)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-4X)
- WONDER GRIP USA Wonder Grip Nicely Nimble Garden Gloves (C515ACM)
- CONDOR Tacky Mat Replacement Pads, White, PK4 (30CM60)
- BRADY Pipe Marker, Process Water, Grn, 4 to 6 In (4113-D)
- BRADY Pipe Marker, White, Sprinkler Fire, PK5, 7268-3C-PK (7268-3C-PK)
- BRADY Pipe Mrkr, Domestic Hot Water, 3/4 to1-3/8, 4051-A (4051-A)
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-1HV-PK (7227-1HV-PK)
- BRADY Pipe Mrkr, Tower Water Return, 3/4 to1-3/8 (4143-A)
- BRADY Pipe Marker, Condensate Drain, Y, to 3/4 In (7062-3C)
- BRADY Pipe Marker, PK5, 7374-1-PK (7374-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape