Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, HOT Water Return, PK5, 7148-4-PK
Mfr # 7148-4-PK
Zoro # G302594624
original price:
$11.79
7% off
new price: $10.95
/pk 5, $2.19/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- With or Without Arrows Without
- Pipe Marker Legend Hot Water Return
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7148-4-PK
- Zoro # G302594624
- UPC # 888434581735
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Return, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (4561S-06)
- NMC Electrical Marker, 120/208 Volts, Pk25 (JL2037O)
- ZORO SELECT Hard Hat Rack (6GLC3)
- ENPAC IBC Dispensing Station, 330 gal Spill Capacity, HDPE (5483-YE)
- BRADY Pipe Marker, PK5 (7376-4-PK)
- BRADY Arrow Tape, Vinyl, 4 in W x 90 ft. L, Adhesive Mounting, White/Green (91290)
- BRADY Pipe Marker, Black, Low Pressure Gas, PK5, 7176-1-PK (7176-1-PK)
- BRADY Pipe Marker, Supply, 1 In.H, 20472 (20472)
- BRADY Pipe Marker, Vacuum, 2 In.H, 73937 (73937)
- BRADY Pipe Marker, Adhesive, White, Drain, PK5 (7090-4-PK)
- BRADY Pipe Mrkr, Chilled Water Supply, 10to15 In (4024-H)
- Brady Pipe Markers, Arrow, and Banding Tape