Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Hot Water Return, PK5, 7148-1-PK
Mfr # 7148-1-PK
Zoro # G402594524
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Minimum Service Temperature -40 Degrees F
- Thickness 0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7148-1-PK
- Zoro # G402594524
- UPC # 888434581308
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Return, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 24 in Height, Vinyl, 24" x 18", WS-D-1824-Maine (WS-D-1824-Maine)
- BDG Leather Gloves, Goatskin Palm (20-1-10751-XL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 17 to 18 In., L, PR (G99CRBERLGEL)
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, M, 1 Pair (97431)
- BRADY Pipe Marker, PK5 (7376-1-PK)
- BRADY Pipe Marker, Black, Sanitary Vent, PK5, 7252-1-PK (7252-1-PK)
- BRADY Banding Tape, Brown, 2 In. W, 90 ft. L (36310)
- BRADY Pipe Marker, Adhesive, White, Supply, PK5, 7281-3C-PK (7281-3C-PK)
- BRADY Low Halide Pipe Tape, Green, 100 ft. L, B30C-1125-569-GN (B30C-1125-569-GN)
- BRADY Pipe Marker, White, Roof Drain, PK5, 7247-1-PK (7247-1-PK)
- BRADY Pipe Marker, Non-Potable Water, PK5, 7203-3C-PK (7203-3C-PK)
- Brady Pipe Markers, Arrow, and Banding Tape