Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Hot Water Return, 1 In.H
Mfr # 20441
Zoro # G4909877
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Hot Water Return
- Height 1 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 20441
- Zoro # G4909877
- UPC # 754473204419
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 8 in |
Length | 8 in |
Roll Length | 1 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Return, Legend Text Color Black, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN MIG Welding Gloves, Cowhide Palm, XL, PR (50XL)
- SHOWA Cut Resist Gloves, PVC, M, Orange, PR (460M-08)
- MIGHTY LINE Industrial Floor Tape, Roll, Brown, Vinyl (3RBRN)
- SUPERIOR GLOVE Knit Gloves, Blue/White, PK12 (S7NT-6)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7096-1-PK (7096-1-PK)
- BRADY Pipe Marker, Nitrogen, Gn, 1-1/2 to2-3/8 In, 5728-I (5728-I)
- BRADY Pipe Marker, , Return Activated Sludge, PK5, 7245-1-PK (7245-1-PK)
- BRADY Pipe Marking Tape, Gray, 1in W, 90ft Roll L (91415)
- BRADY Pipe Marker, Adhesive, Black, Exhaust, PK5, 7098-1-PK (7098-1-PK)
- BRADY Pipe Marker, PK5, 7147-4-PK (7147-4-PK)
- BRADY Pipe Marker, Adhesive, 2-1/4"H, 14"W, PK5, 7330-1-PK (7330-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape