Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Hot Water, 5830-O
Mfr # 5830-O
Zoro # G2911329
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Hot Water
- Height 5 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5830-O
- Zoro # G2911329
- UPC # 754473674472
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 5 in |
Width | 8 in |
Length | 5 in |
Character Height | 1/2 in |
Roll Length | 5 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Hot Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Royal Blue (N301345X10)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-125-C-342-YL)
- PLASTICS R UNIQUE Parking Blocks, Ultra Yellow, 4 ft.3"H, Lag (ULTRA3648PBY-LAGS)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3103Y9-200)
- BRADY Pipe Markr, Tower Water Supply, Gn, 4to6 In (4144-D)
- BRADY Pipe Mrkr, Non-Potable Water, 1-1/2to2-3/8, 5730-I (5730-I)
- BRADY CONDENSATE DRAIN Pipe Marker Style 1HV Polyester White on Green 1 per Card, 5 PK (106071-PK)
- BRADY Pipe Marker, Sulfuric Acid, 4368-A (4368-A)
- BRADY Pipe Marker, Adhesive, White, (Arrow), PK5, 91885-PK (91885-PK)
- BRADY Pipe Marker, Oxygen, 5735-I (5735-I)
- NMC Carbon Dioxide B/Y, D4011 (D4011)
- Brady Pipe Markers, Arrow, and Banding Tape