Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, High Pressure Steam, PK5, 7141-1HV-PK
Mfr # 7141-1HV-PK
Zoro # G302594389
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 24 in
- Fits Pipe O.D. 8 in and Larger
- Reflective No
- UV Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7141-1HV-PK
- Zoro # G302594389
- UPC # 888434577134
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Character Height | 3 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Steam, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Slip-On Sideshield, For Safety Glasses, Conforming, Plastic, Clear, Universal Fit, 1 Pair (3BE76)
- CONDOR 10 ft. L x Nitrile, 1" Thick (3VFU4)
- IRONLACE Unbrkbl Shoelace Boot Lace, 63", Blk, PR1 (30007)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Coat Rack Sign, Landscape (OS-NS-D-1218-L-10698)
- BRADY Pipe Marker, High Pressure Steam, 2 In.H (73900)
- BRADY Pipe Mrkr, Deionized Water, 1-1/2to2-3/8In (4046-B)
- BRADY Pipe Marker, Adhesive, White, Vacuum, PK5, 7292-1-PK (7292-1-PK)
- BRADY Pipe Marker, PK5, 7270-1HV-PK (7270-1HV-PK)
- BRADY Pipe Marker, PK5, 7061-1-PK (7061-1-PK)
- BRADY Pipe Marker, Carbon Dioxide, 3/4to1-3/8 In, 4019-A (4019-A)
- SURE-FOOT Fiberglass Nosing MED Grit, 3"x60", Yellow (9N12003X006008M)
- Brady Pipe Markers, Arrow, and Banding Tape