Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, High Pressure Steam, 2 In.H
Mfr # 73900
Zoro # G4910035
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Steam
- Legend High Pressure Steam
- Height 2 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 73900
- Zoro # G4910035
- UPC # 754473739003
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 12 in |
Length | 12 in |
Roll Length | 2 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Steam, Legend Text Color Black, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, White (96954)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-3-423-10)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): White Pk (423-WH)
- ARMOR GUYS Cut-Resistant Glove, ANSI A4, M, PK12 (00-840-M)
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-4000-569-YL (B30C-4000-569-YL)
- BRADY Pipe Marker, PK5, 7073-1-PK (7073-1-PK)
- BRADY Pipe Marker, Diesel Oil, Y, 1-1/2to2-3/8 In (4174-B)
- BRADY Pipe Marker, Domestic Cold Water Supply, 4050-C (4050-C)
- BRADY Pipe Mrkr, Chilled Water Supply, 6 to7-7/8 (4024-F)
- BRADY Pipe Marker, PK5, 7065-4-PK (7065-4-PK)
- NMC Pipemarker Precoiled, Rain Water W/G, Fi, D4087 (D4087)
- Brady Pipe Markers, Arrow, and Banding Tape