Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, , High Pressure Nitrogen, PK5, 7140-3C-PK
Mfr # 7140-3C-PK
Zoro # G402140585
product price: $10.99
/pk 5, $2.20/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Yellow
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Number of Pipe Markers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7140-3C-PK
- Zoro # G402140585
- UPC # 888434571590
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Character Height | 1/2 in |
Roll Length | 2 1/4 in |
Roll Width | 2 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Nitrogen, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x34 (P874NV 34 34)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X150VAM)
- VALEO Anti-Vibration Glove, Black/Gray, M, PR (V430-M-VI4872ME)
- NMC Caution Do Not Enter When Light Is On Sign (C453RB)
- BRADY Pipe Marker, Cooling Water, 3/4to1-3/8 In (4042-A)
- BRADY Pipe Marker, Arrow - Single, Yel, 3 to 6 In (76507)
- BRADY Pipe Mrkr, Caution Fiber Optic Cable (47659)
- BRADY Pipe Marker, PK5, 7130-4-PK (7130-4-PK)
- BRADY Pipe Marker, Lube Oil, Yel, 3/4 to 1-3/8 In (4244-A)
- BRADY Pipe Mrkr, Domestic Hot Water, 3/4 to1-3/8, 4051-A (4051-A)
- NMC Directional Arrows Red (H4452R)
- Brady Pipe Markers, Arrow, and Banding Tape