Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, High Pressure Natural Gas, Y, 4194-B
Mfr # 4194-B
Zoro # G2293247
original price:
$6.29
5% off
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend High Pressure Natural Gas
- Height 7/8 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 4194-B
- Zoro # G2293247
- UPC # 754473516901
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 7/8 in |
Width | 7/8 in |
Character Height | 3/4 in |
Roll Length | 7/8 in |
Roll Width | 7/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend High Pressure Natural Gas, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Anodized Al, Grn, 1-1/2"Hx1-1/2"W, PK25 (43102)
- CLEMCO Blast Suit, XL (22916)
- BRADY Breaker Lockout Multiple Pole, PK6 (BL03-6)
- BRADY Label Roll, Yellow, Labels/Roll: Continuous (B30C-2500-509-YL)
- BRADY Pipe Marker, Plant Air, Y, 2-1/2 to3-7/8 In (4108-C)
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176223 (176223)
- BRADY Pipe Marker, Water, Yel, 1-1/2 to 2-3/8 In (5787-I)
- BRADY Low-Halide Pipe Tape, Red, 100 ft. L, B30C-4000-569-RD (B30C-4000-569-RD)
- BRADY Pipe Marker, (Blank), Blue, 1/2 to 1-3/8 In (5600-O)
- BRADY Ammonia Pipe Marker, RV, 3/4 to 2-1/2In (57977)
- BRADY CONDENSATE DRAIN Pipe Marker Style 1 Polyester White on Green 1 per Card, 5 PK (106072-PK)
- Brady Pipe Markers, Arrow, and Banding Tape