Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Heating Water Return, Yellow, 5702-II
Mfr # 5702-II
Zoro # G9730962
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Heating Water Return
- Height 26 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5702-II
- Zoro # G9730962
- UPC # 754473927356
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 26 in |
Width | 12 in |
Length | 12 in |
Character Height | 1 1/4 in |
Roll Length | 26 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Heating Water Return, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Hat, Camouflage, Universal (6630)
- CUSTOM LEATHERCRAFT BELT POLY ADJUST TO 46"" (3505)
- BRADLEY Painted Base-EFX (131-059)
- LYLE Wrong Way Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-6172-HI_18x12 (T1-6172-HI_18x12)
- BRADY Pipe Marker, Not Applicable, No Legend, PK5, 7025-4-PK (7025-4-PK)
- BRADY Pipe Marker, Adhesive, Black, Waste, PK5, 7298-4-PK (7298-4-PK)
- BRADY Banding Tape, Brown, 4 In. W, 90 ft. L (36315)
- BRADY Pipe Marker, Adhesive, White, Air, PK5, 7006-1-PK (7006-1-PK)
- BRADY Pipe Marker, Heating Water Return, PK5, 7129-1-PK (7129-1-PK)
- BRADY Pipe Marker, Water, Grn, 2-1/2 to 3-7/8 In (4155-C)
- BRADY Pipe Marker, Adhesive, White, Vent, PK5, 7296-4-PK (7296-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape