Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Glycol, Yel, 2-1/2 to 7-7/8 In
Mfr # 7121-1
Zoro # G2735503
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Other Liquids
- Legend Glycol
- Height 2 1/4 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7121-1
- Zoro # G2735503
- UPC # 754473933029
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Glycol, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER BaseWear Standard Harness, Tongue Buckle (H412002XQC)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/15)
- RUBBER-CAL "Dura-Chef Interlock" Anti-Fatigue Mats - 5/8 in x 3 ft x 3 ft - Black Rubber Matting (03_126_INT)
- ANSELL Activarmr Cut-Resistant Gloves, A5 Cut Level, Goatskin Leather Palm, Large (Size 9), 1 Pair (70-765)
- BRADY Pipe Marker, Hot Water Recirculation, PK5 (7375-4-PK)
- BRADY Pipe Marker, Chilled Water Return, 4to6 In (4023-D)
- BRADY Pipe Marker, Condensate Drain, Y, to 3/4 In (7062-3C)
- BRADY Pipe Marker, Black, Hydraulic Supply, PK5, 7155-4-PK (7155-4-PK)
- BRADY Pipe Mkr, Chilled Water Return, 8In orGrtr, 5647-HPHV (5647-HPHV)
- BRADY Pipe Marker, Black, Nitric Acid, PK5, 7396-3C-PK (7396-3C-PK)
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176223 (176223)
- Brady Pipe Markers, Arrow, and Banding Tape