Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Glycol Supply, Y, 8 to9-7/8 In
Mfr # 4190-G
Zoro # G2991843
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Other Liquids
- Legend Glycol Supply
- Height 10 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 4190-G
- Zoro # G2991843
- UPC # 754473949433
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 10 in |
Width | 24 in |
Length | 10 in |
Character Height | 2 1/2 in |
Roll Length | 10 in |
Roll Width | 24 in |
Description
Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Glycol Supply, Legend Text Color Black, Character Height 2 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Chain Gripper, 7ft. Spliced Rope (614.08RS)
- ILC Replacement for Narco MED R-22 Oxygen Sensors (R-22 OXYGEN SENSORS NARCO MED)
- ZORO SELECT Leg Frame Type 2 Modular Barricade, Co-Polyolefin, 45 in H, 45 in L, 24 in W, Orange/White (97-12-002-44)
- CAROLINA SHOE Work Boots, Mens, 8.5, D, Pull On, 10inH, PR (CA4582)
- BRADY Pipe Marker, Adhesive, Black, Gas, PK5, 7119-1-PK (7119-1-PK)
- BRADY Pipe Marker, Waste Water, PK5 (7302-1-PK)
- BRADY Pipe Marker, Vent, Green, 3/4 In or Less (7296-3C)
- BRADY Low Halide Pipe Tape, Clear, 100 ft. L, B30C-1125-569-CL (B30C-1125-569-CL)
- BRADY Pipe Marker, PK5, 7065-1-PK (7065-1-PK)
- BRADY Pipe Marker, Chilled Water, 1/2to1-3/8 In (5646-O)
- BRADY Pipe Marker, PK5, 7045-4-PK (7045-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape