Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Glycol Supply, Y, 6 to7-7/8 In
Mfr # 4190-F
Zoro # G2108084
original price:
$12.99
9% off
new price: $11.78
/ea
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Other Liquids
- Legend Glycol Supply
- Height 8 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4190-F
- Zoro # G2108084
- UPC # 754473949426
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 8 in |
Width | 16 in |
Length | 8 in |
Character Height | 1 1/4 in |
Roll Length | 8 in |
Roll Width | 16 in |
Description
Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Glycol Supply, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Safety Glasses, Clear Anti-Fog, Anti-Static, Scratch-Resistant (CHB410DTP)
- BDG Grey HPPE Cut Resistant Black Sandy Nitrle Palm, Size L (9) (99-1-9627-9)
- KLEENGUARD Replacement Lens for V80 Monogoggle XTR OTG Safety Goggles, Anti-Fog, Clear Lens, No Frame, Qty 1 (30707)
- ZORO SELECT Antifatigue Runner, Black, 12 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern, 1/2" Thick (39R794)
- BRADY Pipe Marker, Supply, Yel, 2-1/2 to 3-7/8 In (4138-C)
- BRADY Pipe Marker, PK5 (7376-4-PK)
- BRADY Pipe Marker, Adhesive, 2-1/4"H, 14"W, PK5, 7330-1-PK (7330-1-PK)
- BRADY Brady® 91420 Pipe Marker Arrow Tape, Vinyl, 2"W x 30 Yds., Yellow/Black (91420)
- BRADY Pipe Marker, Waste Water, PK5 (7302-4-PK)
- BRADY Arc Flash Protection Label, 2 In. H, PK100, 81104 (81104)
- NMC Processed Water Pressure Sensitive, Pk25, A1197G (A1197G)
- Brady Pipe Markers, Arrow, and Banding Tape