Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Glycol Return, Yel, 4 to 6 In
Mfr # 4189-D
Zoro # G2677437
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Other Liquids
- Legend Glycol Return
- Height 2 13/16 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 4189-D
- Zoro # G2677437
- UPC # 754473949488
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 13/16 in |
Width | 2 4/5 in |
Length | 2 13/16 in |
Character Height | 1 1/4 in |
Roll Length | 2 13/16 in |
Roll Width | 2 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Glycol Return, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Mens Tactical Pant, LAPD Navy, 40x32In (F52525045040X32)
- KINCO Warm Grip L Latex Coated Thermal Black Dipped Gloves (1790-L)
- SIGNMISSION Electrical Panel 18in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-R-16-6PK-99851 (FD-2-R-16-6PK-99851)
- JAMCO Gas Cylinder Cabinet, 50x40, Capacity 12 (CH120YP)
- BRADY Pipe Marker, PK5, 7089-4-PK (7089-4-PK)
- BRADY Pipe Markr, Sulfuric Acid, Y, 3/4to2-3/8 In (7279-4)
- BRADY Pipe Marker, Potable Water, PK5, 7219-3C-PK (7219-3C-PK)
- BRADY Banding Tape, Purple, 2 In. W (36313)
- BRADY NON-POTABLE CHILLED WATER SUPPLY Pipe Marker Style 1 WT on GN 1 per Card, 5 PK (106124-PK)
- BRADY SPRINKLER WATER Pipe Marker Style 4 Polyester White on Red 4 per Card, 5 PK (106165-PK)
- NMC Make-Up Water W/G, A4070 (A4070)
- Brady Pipe Markers, Arrow, and Banding Tape