Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Glycol Return, Y, 8 to9-7/8 In
Mfr # 4189-G
Zoro # G2132487
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Other Liquids
- Legend Glycol Return
- Height 10 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4189-G
- Zoro # G2132487
- UPC # 754473949501
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 10 in |
Width | 24 in |
Length | 10 in |
Character Height | 2 1/2 in |
Roll Length | 10 in |
Roll Width | 24 in |
Description
Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Glycol Return, Legend Text Color Black, Character Height 2 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-33-009)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470K81 (470K81)
- LYLE Speed Limit 15 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-15-18HA (R2-1-15-18HA)
- DEWALT DEWALT DPG216 Leather Performance Hybrid Glove (DPG216L)
- BRADY Pipe Marker, Oxygen, 5735-O (5735-O)
- BRADY CARBON DIOXIDE Pipe Marker Style 1 Polyester Black on Yellow 1 per Card, 5 PK (105740-PK)
- BRADY Pipe Marker, Chilled Water Return, Green, 5647-I (5647-I)
- BRADY Pipe Marker, Heating Water Return, PK5, 7365-1-PK (7365-1-PK)
- BRADY Pipe Marker, Steam Supply, PK5, 7272-4-PK (7272-4-PK)
- BRADY Pipe Marker, Nitrogen, Blue, 3/4 In or Less (7200-3C)
- NMC Pipemarker Precoiled, Exhaust B/Y, Fits, C4041 (C4041)
- Brady Pipe Markers, Arrow, and Banding Tape