Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Gas, Yellow
Mfr # 41464
Zoro # G5438343
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Gas
- Height 8 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 41464
- Zoro # G5438343
- UPC # 754473414641
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 8 in |
Width | 8 in |
Length | 8 in |
Roll Length | 360 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gas, Legend Text Color Black, Background Color Yellow, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Mechanics Gloves, L, Black/Tan (75030-701-09)
- BLACKCANYON OUTFITTERS BCO RFID MONEY CLIP WALLET/ BK/BR (BCO5731RFID)
- HONEYWELL SAFETY PRODUCTS Honeywell, 18L Heat & Cut Resistant Sleeve, Kevlar, 1-Sleeve (KVS-2-18TH)
- SIGNMISSION Parking for Bicycles and Motorcycles Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23448 (A-1218-23448)
- BRADY Banding Tape, Brown, 2 In. W, 90 ft. L (36310)
- BRADY Pipe Marker, Exhaust, Bl, 2-1/2 to7-7/8 In (7354-1)
- BRADY Pipe Marker, Glycol Supply, Y, 8 to9-7/8 In (4190-G)
- BRADY Pipe Marker, Adhesive, White, Helium, PK5, 7132-1-PK (7132-1-PK)
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 101519 (101519)
- BRADY Ammonia Pipe Marker, HTRS, 8In and Above, 90450 (90450)
- BRADY Ammonia Pipe Marker, HGD, 3 to 5In (90405)
- Brady Pipe Markers, Arrow, and Banding Tape