Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Gas, Yellow, 3/4 to 2-3/8 In, 83468
Mfr # 83468
Zoro # G5201201
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Gas
- Height 1 1/8 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 83468
- Zoro # G5201201
- UPC # 754473834685
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Length | 7 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gas, Legend Text Color Black, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SB7910D15)
- PETZL Csa Helmet, White (A010BA00)
- DYMO Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (1805243)
- BRADY Label, 1 in W, Indoor, White (M7C-1000-529)
- BRADY Pipe Marker, PK5, 7270-1-PK (7270-1-PK)
- BRADY Arrow Tape, Black/White, 4 In. W, 91409 (91409)
- BRADY Low-Halide Pipe Tape, Orange, 100 ft. L, B30C-4000-569-OR (B30C-4000-569-OR)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Brown (109928)
- BRADY Pipe Marker, Water, Green, 3/4 to 2-3/8 In (7304-4)
- BRADY Pipe Marker, White, Sanitary Sewer, PK5 (7250-4-PK)
- BRADY Pipe Marker, PK5, 7351-4-PK (7351-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape