Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Gas, Yellow, 10 to 15 In
Mfr # 4067-H
Zoro # G0111054
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Gas
- Height 10 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4067-H
- Zoro # G0111054
- UPC # 754473404772
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 10 in |
Width | 32 in |
Length | 9 5/16 in |
Character Height | 3 1/2 in |
Roll Length | 10 in |
Roll Width | 32 in |
Description
Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Gas, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Tempered Glass (SSBLFEC003G)
- DUNLOP Size 10 Unisex Steel Rubber Boot, Yellow (6123155)
- PIG Adhesive-Backed Grippy Mat, Denim, 100ft L (GRP36900-DM)
- SAFEWAZE 6' Cross Arm Strap (FS811-6)
- BRADY Pipe Marker, Hot Water, 1 In.H (20440)
- BRADY Pipe Marker, (Blank Label), 5603-II (5603-II)
- BRADY Pipe Mrkr, Tower Water Return, 3/4 to1-3/8 (4143-A)
- BRADY Banding Tape, Red, 2 In. W, 90 ft. L (55261)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7016-1-PK (7016-1-PK)
- BRADY Pipe Marker, Rain Water, Green, 10 to 15 In (4115-H)
- BRADY Pipe Marker, Plant Air, Y, 2-1/2 to3-7/8 In (4108-C)
- Brady Pipe Markers, Arrow, and Banding Tape