Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Gas, Brown, 1-1/2 to 2-3/8 In
Mfr # 4322-B
Zoro # G0103467
product price: $5.66
/ea
Sold in multiples of 2 for $11.32
$11.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Gas
- Height 7/8 in
- Background Color Brown
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4322-B
- Zoro # G0103467
- UPC # 754473672249
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 7/8 in |
Width | 7/8 in |
Length | 11/16 in |
Character Height | 3/4 in |
Roll Length | 7/8 in |
Roll Width | 7/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Gas, Legend Text Color White, Character Height 3/4 in, Background Color Brown, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Hairnet Dispenser, Arcylic, White (PD241E)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466U19 (466U19)
- SPILLTECH Absorbent Roll, Universal, Light, PK12 (GRSF1550S)
- HEXARMOR Safety Gloves, Cut-Resistant, Brown, XL, PR (3060-XL (10))
- BRADY Arrow Tape, Black/Gray, 2 In. W, 91419 (91419)
- BRADY Pipe Marker, PK5, 7088-1-PK (7088-1-PK)
- BRADY Pipe Marker, White, Instrument Air, PK5, 7167-3C-PK (7167-3C-PK)
- BRADY Pipe Marker, Supply, Yellow, 4 to 6 In (4138-D)
- BRADY Pipe Marker, Nitrogen, Gn, 1-1/2 to2-3/8 In, 5728-I (5728-I)
- BRADY Pipe Marker, Adhesive, Black, Hydrogen, PK5, 7157-1-PK (7157-1-PK)
- BRADY Pipe Marker, Steam, Yellow, 4 to 6 In (4129-D)
- Brady Pipe Markers, Arrow, and Banding Tape