Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Gas, 5698-II
Mfr # 5698-II
Zoro # G9707844
product price: $12.14
/ea
$12.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Gas
- Height 26 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5698-II
- Zoro # G9707844
- UPC # 754473572334
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 26 in |
Width | 12 in |
Length | 26 1/2 in |
Character Height | 1 1/4 in |
Roll Length | 26 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Gas, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7152)
- WOKIN Face Shield Industrial (454501)
- CORTECH Towelettes Ink Remover, PK100 (LE44)
- ZING Lockout Station, Filled, Elctrical, 3 Locks (6063)
- BRADY Pipe Mrkr, Cooling Water Supply, 6 to7-7/8 (4044-F)
- BRADY Pipe Marker, Adhesive, Black, Gasoline, PK5, 7120-4-PK (7120-4-PK)
- BRADY Pipe Mrkr, Fuel Oil Supply, 1-1/2to2-3/8In, 4065-B (4065-B)
- BRADY Pipe Marker, Chilled Water Return, 1 In.H (20408)
- BRADY Pipe Marker, Vent, Green, 3/4 In or Less (7296-3C)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 91998-PK (91998-PK)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 60in W, Extruded Alum (511BY5)
- Brady Pipe Markers, Arrow, and Banding Tape