Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Gas, 2 In.H
Mfr # 73893
Zoro # G4907305
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Gas
- Height 2 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 73893
- Zoro # G4907305
- UPC # 754473738938
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 12 in |
Length | 12 in |
Roll Length | 2 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gas, Legend Text Color Black, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, 2XL, PR, PK100 (6336)
- CONDOR VF, Glove Liners, Navy, 26W519, PR (60NM35)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 4XL, Blue, PK25, 4XL, 25 PK, Blue (N2019)
- ERB SAFETY Break Away Vest, Class 2, HiViz, Orange, 3XL (61744)
- BRADY Banding Tape, Red, 2 In. W, 90 ft. L (55261)
- BRADY Ammonia Pipe Marker, HSS, 8In and Above, 90448 (90448)
- BRADY Pipe Marker, Non-Potable Water, 5843-O (5843-O)
- BRADY CARBON DIOXIDE v2 Pipe Marker Style 3C Arrows Vinyl WT on Brown 3 per Card, 5 PK (108706-PK)
- BRADY Pipe Marker, Adhesive, Black, Air, PK5, 7005-4-PK (7005-4-PK)
- BRADY Pipe Marker, Hi-Pressure Natural Gas, PK5, 7139-4-PK (7139-4-PK)
- BRADY Pipe Marker, Nitrogen, 1 In.H (20450)
- Brady Pipe Markers, Arrow, and Banding Tape