Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Fuel Oil, Yel, 3/4 to 2-3/8 In
Mfr # 7115-4
Zoro # G3073271
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Oils
- Legend Fuel Oil
- Height 1 1/8 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7115-4
- Zoro # G3073271
- UPC # 754473792596
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Length | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fuel Oil, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Soft Side Hand Pump Kit (DRAEGER 8317186)
- FIRST ALERT BRK AC Dual Smoke Alarm (3120B)
- GASTEC Water Vapor Detector Tube, PK10 (6LLP)
- NMC Individual Character Stencil 12" Number Set, PMC12-X (PMC12-X)
- BRADY Pipe Marker, White, Low Pressure Air, PK5, 7385-1-PK (7385-1-PK)
- BRADY Pipe Marker, Supply, Yel, 2-1/2 to 3-7/8 In (4138-C)
- BRADY Pipe Marker, Tower Water, 2 In.H (73935)
- BRADY Ammonia Pipe Marker, HTRL, 8In and Above, 90449 (90449)
- BRADY Pipe Marker, Compressed Air, Blue, 41456 (41456)
- BRADY Pipe Marker, Black, Fuel Oil Supply, PK5, 7117-3C-PK (7117-3C-PK)
- BRADY Pipe Marker, Carbon Dioxide, 1 In.H (20405)
- Brady Pipe Markers, Arrow, and Banding Tape