Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Fuel Oil, Y, 2-1/2 to7-7/8 In, 7115-1
Mfr # 7115-1
Zoro # G3056304
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Oils
- Legend Fuel Oil
- Height 2 1/4 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7115-1
- Zoro # G3056304
- UPC # 754473790592
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fuel Oil, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 2 gal Red Galvanized Steel Type I Safety Can Flammables (UI20S)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Boiler Room Authorized, Portrait (OS-DS-D-1824-V-1048)
- MASTER LOCK Valve/Electrical Kit, Red, Plastic Case (1457VE410KABAS)
- 3M SDR-3 WIRE MARKER TAPE REFILL ROLL (3M09372)
- BRADY Pipe Marker, Heating Water Return, PK5, 7129-4-PK (7129-4-PK)
- BRADY Pipe Marker, Adhesive, Black, Oxygen, PK5, 7209-3C-PK (7209-3C-PK)
- BRADY Pipe Marker, Nitrous Oxide, Bl, to 3/4 In (87746)
- BRADY Pipe Marker, Water, Grn, 1-1/2 to 2-3/8 In, 5786-I (5786-I)
- BRADY CORN OIL Pipe Marker Arrows Style 3C Arrows White on Green 3 per Card, 5PK (106098-PK)
- BRADY Pipe Marker, Abandoned, 5622-O (5622-O)
- BRADY Pipe Marker, White, Refrigeration, PK5, 7238-4-PK (7238-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape