Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Fuel Oil, 2 In.H
Mfr # 73892
Zoro # G4907594
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Oils
- Legend Fuel Oil
- Height 2 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 73892
- Zoro # G4907594
- UPC # 754473738921
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 12 in |
Length | 12 in |
Roll Length | 2 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fuel Oil, Legend Text Color Black, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Cartridge Adapter (805059-01)
- ZORO SELECT Pin Lug, FNSTxMNPSH, 2-1/2 Inx2 In (3LZ43)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710XL-10)
- WELLS LAMONT Welding Gloves, Cowhide Palm, L (Y1903L)
- BRADY Pipe Marker, PK5, 7073-1-PK (7073-1-PK)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121077 (121077)
- BRADY Pipe Marker, White, Sanitary Sewer, PK5, 7250-1-PK (7250-1-PK)
- BRADY Pipe Marker, Compressed Air, Yel, 4 to 6 In (4032-D)
- BRADY Pipe Marker, (Blank), Yel, 1/2 to 1-3/8 In (5603-O)
- BRADY Ammonia Pipe Marker, IIAR, 3 to 5In, 90475 (90475)
- NMC Carbon Dioxide B/Y, D4011 (D4011)
- Brady Pipe Markers, Arrow, and Banding Tape