Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Fuel Gas, Y, 2-1/2 to3-7/8 In
Mfr # 4062-C
Zoro # G2298661
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Fuel Gas
- Height 2 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4062-C
- Zoro # G2298661
- UPC # 754473476960
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 2 in |
Length | 2 in |
Character Height | 1 1/4 in |
Roll Length | 2 in |
Roll Width | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Fuel Gas, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK50 (SCN23-8)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, Large (MGTS-BL05-010)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178559)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, Purple PK (AVE5666)
- BRADY Pipe Marker, Cooling Water Return, Green, 4043-B (4043-B)
- BRADY Ammonia Pipe Marker, HSS, 8In and Above, 90448 (90448)
- BRADY Pipe Marker, Adhesive, Black, Hot, PK5, 7144-4-PK (7144-4-PK)
- BRADY Pipe Marker, (Blank), Blue, 1/2 to 1-3/8 In (5600-O)
- BRADY Pipe Marker, Heating Water Return, Yellow, 5702-II (5702-II)
- BRADY Pipe Marker, Adhesive, Black, Oxygen, PK5, 7209-4-PK (7209-4-PK)
- BRADY Pipe Marker, Black, Liquid Nitrogen, PK5, 7172-3C-PK (7172-3C-PK)
- Brady Pipe Markers, Arrow, and Banding Tape