Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Fire Protection Water, 1 In.H
Mfr # 20430
Zoro # G6047273
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Fire Protection Water
- Height 1 in
- Background Color Red
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 20430
- Zoro # G6047273
- UPC # 754473204303
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 8 in |
Length | 8 in |
Roll Length | 1 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fire Protection Water, Legend Text Color White, Background Color Red, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN MIG Welding Gloves, Cowhide Palm, M, PR (1350M)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (84000000001)
- DUNLOP Size 12 Men's Steel Rubber Boot, Black (8990800)
- MCR SAFETY Steelcore Ii 21 Sleeve (9321)
- BRADY Ammonia Pipe Markers, 4inHx24inW, Vinyl, 90345 (90345)
- BRADY Pipe Markr, Tower Water Supply, Gn, 4to6 In (4144-D)
- BRADY Pipe Marker, Fire Protection Water, 2 In.H (73891)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7016-4-PK (7016-4-PK)
- BRADY Pipe Marker, White, Natural Gas, PK5, 7395-4-PK (7395-4-PK)
- BRADY Banding Tape, Purple, 1 In. W (36308)
- BRADY Pipe Marker, Compressed Air, Yel, 4 to 6 In (4032-D)
- Brady Pipe Markers, Arrow, and Banding Tape