Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, , Fire Dry Stand Pipe, PK5, 7108-4-PK
Mfr # 7108-4-PK
Zoro # G802141274
product price: $11.45
/pk 5, $2.29/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Dry Stand Pipe
- Height 1 1/8 in
- Background Color Red
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7108-4-PK
- Zoro # G802141274
- UPC # 888434569450
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Width | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fire Dry Stand Pipe, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Red, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Lanyard, 6 ft., Gray (10190400)
- TINGLEY Pylon Metatarsal Guard Boot, M 14, PR (MB916B.14)
- PIP Pvc Coated Seamless Knit, PK12 (36-110PD/L)
- ALLEGRO INDUSTRIES Allegro 7212-04 Dual-Flex Wrist Supports, Black, X-Large (7212-04)
- BRADY Pipe Marker, PK5, 7045-4-PK (7045-4-PK)
- BRADY Pipe Marker, Drain, Yellow, 3/4 to 1-3/8 In (4054-A)
- BRADY Pipe Markr, Arrow - Single, Gn, 1to2-1/2 In (93257)
- BRADY Pipe Marker, Black, Fuel Oil Return, PK5, 7116-4-PK (7116-4-PK)
- BRADY Pipe Marker, Caustic, Orng, 3/4 to 1-3/8 In (4307-A)
- BRADY Pipe Marker, Boiler Feed Water, PK5 (7033-1-PK)
- BRADY Pipe Marker, Potable Water, PK5, 7219-3C-PK (7219-3C-PK)
- Brady Pipe Markers, Arrow, and Banding Tape