Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, , Fire Dry Stand Pipe, PK5, 7108-1-PK
Mfr # 7108-1-PK
Zoro # G702594569
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Dry Stand Pipe
- Height 2 1/4 in
- Background Color Red
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7108-1-PK
- Zoro # G702594569
- UPC # 888434569351
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Width | 14 in |
Roll Length | 2 1/4 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fire Dry Stand Pipe, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Red, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey HPPE Cut Resistant Black Sandy Nitrle Palm, Size XL (10) (99-1-9627-10)
- 3M PROTECTA Vest-Style Harness, M/L, Polyester (1161424)
- NEVS IV Drug Line Label - Levophed/Levophed 7/8" x 3" Flr Red w/Black (N-6517)
- N-FERNO BY ERGODYNE Balaclava with Bump Cap, Universal, Black (6893ZI)
- BRADY Pipe Markr, Nitric Acid, Y, 2-1/2to3-7/8 In (4247-C)
- BRADY Ammonia Pipe Marker, HSS, 8In and Above, 90448 (90448)
- BRADY Pipe Marker, Ammonia, Yel, 3/4 to 1-3/8 In (4005-A)
- BRADY Pipe Marker, Waste Water, Y, 1/2 to1-3/8 In (5784-O)
- BRADY Pipe Marker, Chilled Water Return, 2 In.H (73868)
- BRADY Pipe Marker, Compressed Air, 2 In.H, 73875 (73875)
- NMC Acetylene Gas Pressure Sensitives, Pk25, C1003Y (C1003Y)
- Brady Pipe Markers, Arrow, and Banding Tape