Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, , Fire Auto Sprinklers, PK5, 7107-1-PK
Mfr # 7107-1-PK
Zoro # G502594752
product price: $10.95
/pk 5, $2.19/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Auto Sprinklers
- Height 2 1/4 in
- Background Color Red
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7107-1-PK
- Zoro # G502594752
- UPC # 888434569429
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Length | 2 1/4 in |
Character Height | 2 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fire Auto Sprinklers, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Red, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Aerator Replacement for Optimus, PK6 (RPG05-2500)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC127TYLXL000400)
- SKECHERS Athletic Work Shoes, 11, W, Black, Mens, PR (77055W BKCC SIZE 11)
- NEVS Tape, Potassium Chloride 1/2" x 500" White w/Black (SANTW-0206)
- BRADY Pipe Marker, Nitrous Oxide, Bl, to 3/4 In (87746)
- BRADY Pipe Marker, Direction Arrow, White, 76506 (76506)
- BRADY Pipe Marker, Tower Water Return, PK5 (7286-1HV-PK)
- BRADY Pipe Marker, Domestic Cold Water, PK5 (7084-3C-PK)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7200-4-PK (7200-4-PK)
- BRADY Pipe Marker, Arrow - Single, Y, 6 In orGrtr (93390)
- BRADY Pipe Marker, Non-Potable Water, PK5, 7397-4-PK (7397-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape