Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Exhaust, Yel, 8 In or Greater
Mfr # 7098-1HV
Zoro # G0108211
original price:
$5.99
16% off
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Exhaust
- Height 4 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7098-1HV
- Zoro # G0108211
- UPC # 754473934019
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Length | 24 in |
Character Height | 3 1/2 in |
Roll Length | 4 in |
Roll Width | 24 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Exhaust, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO NMC Flammable / Combustible Sign / Propane / 2in X 5in / White / Red (M770LP)
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (84425)
- CONDOR Drivers Gloves, Split Leather, Gray, M, PR (5PE82)
- HONEYWELL Emergency Blanket, Silver, 52 In. x 84 In. (80264RB)
- BRADY Pipe Marker, Tower Water Supply, PK5, 7287-4-PK (7287-4-PK)
- BRADY Pipe Marker, White, Sprinkler Water, PK5, 7269-1-PK (7269-1-PK)
- BRADY Pipe Mrkr, Fuel Oil Return, 1-1/2to2-3/8In, 4064-B (4064-B)
- BRADY Pipe Marker, Chilled Water, 1/2to1-3/8 In (5646-O)
- BRADY Pipe Marker, PK5, 7130-1HV-PK (7130-1HV-PK)
- BRADY Pipe Marker, Sulfuric Acid, 4368-A (4368-A)
- BRADY Pipe Marker, Tower Water Return, PK5 (7286-1HV-PK)
- Brady Pipe Markers, Arrow, and Banding Tape