Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Exhaust Air, 2-1/2to7-7/8 In
Mfr # 7100-1
Zoro # G4909563
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Exhaust Air
- Height 2 1/4 in
- Background Color Blue
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7100-1
- Zoro # G4909563
- UPC # 754473902285
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Exhaust Air, Legend Text Color White, Character Height 2 in, Background Color Blue, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 9, PR (CHS-META)
- CARHARTT Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 9M)
- VGUARD A11A3, Exam Glove, 2.2 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Black (A11A33)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99185-E)
- BRADY Pipe Marker, Fuel Oil, 2 In.H (73892)
- BRADY Pipe Marker, Glycol, PK5 (7121-4-PK)
- BRADY Banding Tape, Yellow, 1 In. W, 90 ft. L (36301)
- BRADY Pipe Marker, Adhesive, Black, Mixed Gas, PK5, 7194-4-PK (7194-4-PK)
- BRADY Low-Halide Pipe Tape, Red, 100 ft. L, B30C-4000-569-RD (B30C-4000-569-RD)
- BRADY Pipe Marker, Low Pressure Condensate, PK5, 7175-1-PK (7175-1-PK)
- BRADY Pipe Marker, Sprinkler Water, 2 In.H (73928)
- Brady Pipe Markers, Arrow, and Banding Tape