Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Exhaust, 1 In.H
Mfr # 20428
Zoro # G5439445
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Exhaust
- Height 1 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 20428
- Zoro # G5439445
- UPC # 754473204280
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 8 in |
Length | 8 in |
Roll Length | 1 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Exhaust, Legend Text Color Black, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY ERBAmericana Hard Hat, 4-Point Pinlock Suspension, Blue, (19766)
- SECUR-ID Pre-Decon Kit, Large Adult, PK20 (PRE2B-LA)
- RADIANS Safety Glasses, Wraparound I/O Polycarbonate Lens, Anti-Fog, (RV0191ID)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472D90 (472D90)
- BRADY Pipe Marker, Black, Fuel Oil Supply, PK5, 7117-1-PK (7117-1-PK)
- BRADY Pipe Marker, High Pressure Steam, Yellow, 5706-II (5706-II)
- BRADY Pipe Marker, Domestic Cold Water, Green, 5673-I (5673-I)
- BRADY Pipe Marker, PK5, 7352-1-PK (7352-1-PK)
- BRADY Pipe Marker, Propane Gas, 1 In.H (20457)
- BRADY Pipe Mrkr, Chilled Water Supply, 6 to7-7/8 (4024-F)
- BRADY Pipe Marker, 4 1/4 in H, 32 in W (59918)
- Brady Pipe Markers, Arrow, and Banding Tape