Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Engine Oil, Y, 1-1/2to2-3/8 In
Mfr # 4180-B
Zoro # G2296327
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Oils
- Legend Engine Oil
- Height 7/8 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 4180-B
- Zoro # G2296327
- UPC # 754473513498
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 7/8 in |
Width | 7/8 in |
Character Height | 3/4 in |
Roll Length | 7/8 in |
Roll Width | 7/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Engine Oil, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, XS (61645)
- TINGLEY Tingley 10" WorkbrutesG2 PVC Overshoes (45821.XL)
- GE Safety Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Blue (GG610M)
- NATIONAL SAFETY APPAREL ArcGuard® KITHP12GGL 12 cal FR/AR Goggle & Balaclava Combo (KITHP12GGL)
- BRADY Pipe Marker, White, Sanitary Sewer, PK5 (7250-4-PK)
- BRADY Pipe Marker, Heating Water Supply, Yellow, 4073-C (4073-C)
- BRADY Pipe Marker, Compressed Air, Blue, 41456 (41456)
- BRADY Pipe Marker, Carbon Dioxide, Br, to 3/4 In (7338-3C)
- BRADY Pipe Marker, Process Water, Grn, 4 to 6 In (4113-D)
- BRADY Pipe Marker, Chilled Water Return, Green, 5647-I (5647-I)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7096-1-PK (7096-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape