Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Drain, Yellow, 4 to 6 In
Mfr # 4054-D
Zoro # G0105357
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend Drain
- Height 2 13/16 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4054-D
- Zoro # G0105357
- UPC # 754473418243
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 13/16 in |
Width | 2 4/5 in |
Length | 2 13/16 in |
Character Height | 1 1/4 in |
Roll Length | 2 13/16 in |
Roll Width | 2 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Drain, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Plain-Toe Rubber Boots, Men's, CT Comfort Technology, PVC Knee Boots, 16 in Height, Black, Size 10 (18822/10)
- 3M Fire Barrier Composite Sheet, 36 x 36 In. (CS-195+3X3-BOX*)
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign/Battery Backup (CX71SD)
- DUPONT Tyvek Sleeves 25 pair/package 18" L, 25PK (WPL235)
- BRADY Pipe Marker, PK5, 7219-1HV-PK (7219-1HV-PK)
- BRADY Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In, 4032-B (4032-B)
- BRADY Pipe Marker, Return, 2 In.H, 73922 (73922)
- BRADY Banding Tape, Brown, 4 In. W, 90 ft. L (36315)
- BRADY Pipe Marker, Gas, 2 In.H (73893)
- BRADY Pipe Marker, Black, Glycol Supply, PK5, 7123-4-PK (7123-4-PK)
- NMC Hot Water Supply Pressure Sensitive, Pk25, A1294G (A1294G)
- Brady Pipe Markers, Arrow, and Banding Tape