Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Drain, Yellow, 3/4 to 1-3/8 In
Mfr # 4054-A
Zoro # G0101087
product price: $4.13
/ea
Sold in multiples of 2 for $8.26
$8.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend Drain
- Height 13/16 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4054-A
- Zoro # G0101087
- UPC # 754473487171
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Length | 13/16 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Drain, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Detachable Welding Bib, Leather (5AC71)
- CONDOR Plug Lockout, Yellow, 3-1/2" H, 6-1/4" L (437R61)
- CMI Rope Jack (39641)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (34L257)
- BRADY Pipe Marker, White, Sanitary Sewer, PK5 (7250-4-PK)
- BRADY Pipe Marker, , Fire Protection Water, PK5, 7110-1HV-PK (7110-1HV-PK)
- BRADY Pipe Marker, Black, Glycol Supply, PK5, 7123-4-PK (7123-4-PK)
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-B (4060-B)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-4-PK (7198-4-PK)
- BRADY Low Halide Pipe Tape, White, 100 ft. L (B30C-500-569-WT)
- BRADY Pipe Marker, Adhesive, White, Return, PK5, 91965-PK (91965-PK)
- Brady Pipe Markers, Arrow, and Banding Tape