Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Domestic Hot Water, Wht Leg.
Mfr # 108899
Zoro # G9394217
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Domestic Hot Water
- Height 1 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 108899
- Zoro # G9394217
- UPC # 754473671310
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 8 in |
Length | 8 in |
Roll Length | 1 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Hot Water, Legend Text Color White, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 7, 17" H, Yellow, Plain, PR (8805000)
- SAFE KEEPER 30ft Webbed SRL (PCWB30FT-SK)
- KAREWEAR Bib Apron, Denim, 30"L, 24"W (500D)
- PETZL Vertex Vent ANSI Helmet - Black (VTVA-BK)
- BRADY Pipe Marker, Black, Nitric Acid, PK5, 7396-3C-PK (7396-3C-PK)
- BRADY Pipe Marker, PK5, 7069-4-PK (7069-4-PK)
- BRADY Ammonia Pipe Markers, 4inHx24inW, Vinyl, 90345 (90345)
- BRADY Pipe Marker, City Water, 2 In.H (73871)
- BRADY Pipe Marker, Adhesive, Black, No Legend, PK5, 7025-3C-PK (7025-3C-PK)
- BRADY Pipe Marker, Vent, Yellow, 3/4 In or Less (7295-3C)
- BRADY Ammonia Pipe Marker, HSD, 3 to 5In (90407)
- Brady Pipe Markers, Arrow, and Banding Tape