Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Domestic Cold Water Supply, 7086-3C
Mfr # 7086-3C
Zoro # G3331036
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Domestic Cold Water Supply
- Height 2 1/4 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7086-3C
- Zoro # G3331036
- UPC # 754473815257
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Length | 2 3/4 in |
Character Height | 1/2 in |
Roll Length | 2 1/4 in |
Roll Width | 2 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Cold Water Supply, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 44 ft. L x PVC, 1/4" Thick (701.14X4X44BK)
- 3M DBI-SALA Advanced Center Mount Sleeve Davit Base (8512831)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-M)
- BDG Goatskin Cut Resistant Driver w/ Backhand Protection, Size XL (20-1-1880-XL)
- BRADY Pipe Marker, Black, Medical Vacuum, PK5, 7186-4-PK (7186-4-PK)
- BRADY Pipe Marker, Drain, Yel, 2-1/2 to 7-7/8 In, 7091-1 (7091-1)
- BRADY SPRINKLER WATER Pipe Marker Style 4 Polyester White on Red 4 per Card, 5 PK (106165-PK)
- BRADY Pipe Marker, Nitrogen, Blue, 3/4 In or Less (7200-3C)
- BRADY Pipe Marker, Natural Gas, Y, 1/2 to1-3/8 In (5726-O)
- BRADY Pipe Marker, Gas, 2 In.H (73893)
- BRADY Ammonia Pipe Marker, HG, 1 to 2-1/2In, PK4 (90424)
- Brady Pipe Markers, Arrow, and Banding Tape