Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Domestic Cold Water Sup., PK5
Mfr # 7086-4-PK
Zoro # G902594437
product price: $11.19
/pk 5, $2.24/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Domestic Cold Water Supply
- Height 1 1/8 in
- Background Color Green
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7086-4-PK
- Zoro # G902594437
- UPC # 888434577936
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Cold Water Supply, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 475C95 (475C95)
- NOTRAX Footwear Sanitizing Mat, Black, 2 ft. L (346S2432BL)
- BRK Smoke and Carbon Monoxide Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (SC7010LBLV)
- SPILL MAGIC Removable Broom Head, Blue, 3" L (204BR)
- BRADY Pipe Marker, Adhesive, Black, Hot, PK5, 7144-4-PK (7144-4-PK)
- BRADY Pipe Marker, Black, High Pressure Gas, PK5, 7138-1-PK (7138-1-PK)
- BRADY CORN OIL Pipe Marker Arrows Style 3C Arrows White on Green 3 per Card, 5PK (106098-PK)
- BRADY Banding Tape, Brown, 4 In. W, 90 ft. L (36315)
- BRADY Arrow Tape, Black/Orange, 2 In. W (91418)
- BRADY Pipe Mrkr, Refrigerant Suction, 6to7-7/8In (4118-F)
- BRADY Pipe Mrkr, Non-Potable Water, 3/4to2-3/8In (7203-4)
- Brady Pipe Markers, Arrow, and Banding Tape